SMC MSQB100A ROTARY TABLE
Rotary Table, Rack and Pinion, Basic and High Precision series MSQ*10-200
See technical informationReferences
SMC:MSQB100A
Rubix:112A0484
Manufacturer :00007080
EAN:3618036366525

Technical specifications
| Type | rotary table msqb100a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 320 mm |
Product details : SMC MSQB100A ROTARY TABLE
▪ Rack & Pinion style, rotary table-basic type
▪ Seven bore sizes available
▪ Direct load mounting possible
▪ Adjustment from one direction
▪ Auto switch capable
▪ Seven bore sizes available
▪ Direct load mounting possible
▪ Adjustment from one direction
▪ Auto switch capable
▪ Clean Series: None
▪ Model: MSQ
▪ Precision: B (Basic)
▪ Size: 100
▪ Suffix: A (Adjuster Bolt)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Thread Type: M5 (10,20)
▪ Rc 1/8 (30,50,70,100,200)
▪ Model: MSQ
▪ Precision: B (Basic)
▪ Size: 100
▪ Suffix: A (Adjuster Bolt)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Thread Type: M5 (10,20)
▪ Rc 1/8 (30,50,70,100,200)
Technical specifications
Attributes
| Type | rotary table msqb100a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 320 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 100 |
| Series | msq |
Show UNSPSC/ECL@SS
£ 824.92 excl. VAT
/ Each
£ 989.90 incl. VAT
- Delivery usually within ( 4 ) days