References
SMC:MXS6-50
Rubix:265A1585
Manufacturer :MXS6-50
EAN:3618036334920

Technical specifications
| Type | guided cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MXS6-50 CYLINDERSLIDE TABLE
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
MXS, Air Slide Table, Cross Roller Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106x32x20 mm |
|---|---|
| Logistic Weight | 181 g |
| Type | guided cylinder |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 415.03 excl. VAT
/ Each
£ 498.04 incl. VAT
- Delivery usually within ( 8 ) days