FESTO 3671 CHECK VALVE H-M5


H Check valve

References
festo:H-M5
rubix:106A6004
manufacturer :3671
ean:4052568008437
H-M5 Non-return valve
brand logo
Technical specifications
TypeH check valve
See all Specifications

Product details : FESTO 3671 CHECK VALVE H-M5


Non-return valve H-M5 Valve function=Non-return function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Mounting type=Line installation, Standard nominal flow rate=115 l/min

Technical specifications


Attributes
Logistic Weight13Ā g
TypeH check valve
Volume flow rate115Ā l/min
Type of couplingM5
Show UNSPSC/ECL@SS
Ā£ 31.47 excl. VAT
/ Each
Ā£ 37.76 incl. VAT
  • Delivery usually within ( 11 ) days