FESTO 536022 PNEUMATIC VALVE VL-5/3E-D-1-C-EX
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/3E-D-1-C-EX
Rubix:110A2325
Manufacturer :536022
EAN:4052568170516

Documents
Product details : FESTO 536022 PNEUMATIC VALVE VL-5/3E-D-1-C-EX
Pneumatic valve VL-5/3E-D-1-C-EX 5/3-way function, centre Position exhausted Valve function=5/3 exhausted, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 375 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | manifold size 1 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 102.32 excl. VAT
/ Each
£ 122.78 incl. VAT
- Delivery usually within ( 10 ) days