Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 4577 TOGGLE LEVER VALVE H-5/3-1/4
FESTO 4577 TOGGLE LEVER VALVE H-5/3-1/4
H Multi-position valve
References
festo:
H-5/3-1/4
rubix:
108A2867
manufacturer :
4577
ean:
4052568110574
Technical specifications
Type
5/3 closed
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4577 TOGGLE LEVER VALVE H-5/3-1/4
Toggle lever valve H-5/3-1/4 Valve function=5/3 closed, Type of actuation=manual, Operating pressure=2 - 10 bar, Type of reset=mechanical spring, Nominal size=7 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
170
x
101
x
60
mm
Logistic Weight
1087
g
Type
5/3 closed
Volume flow rate
680
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
925.57
excl. VAT
/
Each
£
1,110.68
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC VHS40-F04B PRESSURE RELIEF 3 PORT VALVE
SMC LVQ20-Z07R-5 AIR OPERATED CHEMICAL VALVE
AVENTICS R412009276
FESTO 7334 FINGER LEVER VALVE H-4/3-M5
NORGREN T20C1800 SILENCER FLOW CONTROL
SMC AV5000-F06-5DZ-Q SOFT START-UP VALVE
AVENTICS 5777705302
FESTO 546430 BASIC VALVE LR-D-MINI
AVENTICS R412007284
FESTO 172941 ON/OFF VALVE HEE-3/8-D-MIDI-24
AVENTICS 5812200000 VALVE BODY
SMC LVQ20-Z07R-4 3/2 AIR OPERATED VALVE
NORGREN T73T-4GA-P1N SHUT-OFF VALVE EXCELON
FESTO 1002558 ANGLE SEAT VALVE
AVENTICS R412006282