References
Festo:RW-3-M5
Rubix:113A4696
Manufacturer :4031
EAN:4052568000523

Documents
Product details : FESTO 4031 SWIVEL LEVER VALVE RW-3-M5
Swivel lever valve RW-3-M5 Valve function=3/2 closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=80 l/min, Operating pressure=-0,95 - 8 bar, Design structure=Piston seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x32x32 mm |
|---|---|
| Logistic Weight | 68,05 g |
| Type | swivel lever valve |
Show UNSPSC/ECL@SS
£ 127.41 excl. VAT
/ Each
£ 152.89 incl. VAT
- Delivery usually within ( 6 ) days