Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 547532 QUICK EXHAUST VALVE VBQF-U-G18-Q6
FESTO 547532 QUICK EXHAUST VALVE VBQF-U-G18-Q6
VBQF Quick exhaust valve
References
festo:
VBQF-U-G18-Q6
rubix:
133A3255
manufacturer :
547532
ean:
4052568092849
Technical specifications
Type
VBQF quick-bleed valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547532 QUICK EXHAUST VALVE VBQF-U-G18-Q6
Quick exhaust valve VBQF-U-G18-Q6 Valve function=Quick exhaust, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G1/8, Mounting type=Threaded, Standard flow rate for exhaust 6->0 bar=1300 l/min
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
40
x
30
mm
Logistic Weight
87,4
g
Type
VBQF quick-bleed valve
Volume flow rate
1300
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.95
excl. VAT
/
Each
£
47.94
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
BURKERT 88906 VALVE G-4/2 TYPE 0470 24V
SMC XMA-50G-M9// STAINLESS STEEL HIGH VACUUM VALVE
FESTO 12464 PNEUMATIC VALVE VL-5/3E-3/4-D-4
FESTO 10748 ROLLER LEVER VALVE R/O-3-PK-3
SMC XLA-16 HIGH VACUUM VALVE
CAMOZZI SHUTTLE VALVE SCS-668-06
AVENTICS 0821201101
AVENTICS 5341120000
FESTO 14951 PNEUMATIC VALVE VL-5/3B-3/8-B
SMC EAV4000-F04-4YO-Q SOFT START UP VALVE
SMC VH411-04 HAND VALVE
SMC AV3000-03-5D-Q COMBINATION SOFT START
AVENTICS R412007277
NORGREN T65C1800 SHUTTLE VALVE
FESTO 9984 PNEUMATIC VALVE VL/O-3-1/4