FESTO 4165863 HAND LEVER VALVE VHEF-HS-B52-G18
Hand Lever Valve VHEF
See technical informationSee documentsReferences
Festo:VHEF-HS-B52-G18
Rubix:261A9909
Manufacturer :4165863
EAN:4052568291488

Documents
Product details : FESTO 4165863 HAND LEVER VALVE VHEF-HS-B52-G18
Manually operated valves are used in all industrial sectors, as well as in the skilled trades. They are used to carry out simple processes such as clamping or closing safety doors. Depending on the required actuation (pushing, rotating/swivelling or tilting), the valves are either resetting. or non-resetting. The valves are directly actuated.
Technical specifications
Attributes
| Type | hand lever valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 750 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 140.64 excl. VAT
/ Each
£ 168.77 incl. VAT
- Delivery usually within ( 6 ) days