FESTO 196136 SOLENOID VALVE MHE2-M1H-3/2G-QS-4-K
Solenoid valve MHE2-M1H
See technical informationSee documentsReferences
Festo:MHE2-M1H-3/2G-QS-4-K
Rubix:109A0462
Manufacturer :196136
EAN:4052568080921

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 196136 SOLENOID VALVE MHE2-M1H-3/2G-QS-4-K
solenoid valve MHE2-M1H-3/2G-QS-4-K with cable Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 120,91 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 77.38 excl. VAT
/ Each
£ 92.86 incl. VAT
- Delivery usually within ( 11 ) days