References
Festo:VZWP-L-M22C-G1-250-V-2AP4-40
Rubix:392A1336
Manufacturer :1489959
EAN:4052568233822

Documents
Product details : FESTO 1489959 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-G1-250-V-2AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-G1-250-V-2AP4-40 Design=pilot-operated piston seat valve, Actuation=electrical, Sealing principle=soft-seated, Installation position=coil preferably on top, Mounting type=inline mounting
Technical specifications
Attributes
| Logistic Weight | 1494 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 252.37 excl. VAT
/ Each
£ 302.84 incl. VAT
- Delivery usually within ( 10 ) days