References
SMC:VH412-04
Rubix:112A4754
EAN:3618034863774

Documents
Product details : SMC VH412-04 HAND VALVE
Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 4 (400)
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 04 (1/2)
Suffix: Standard Handle
Made to Order: Standard
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 04 (1/2)
Suffix: Standard Handle
Made to Order: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x144x122 mm |
|---|---|
| Logistic Weight | 1600 g |
| Type | hand valve |
Show UNSPSC/ECL@SS
£ 124.73 excl. VAT
/ Each
£ 149.68 incl. VAT
- Delivery usually within ( 8 ) days