References
Festo:VZXF-L-M22C-M-A-G12-130-V4B2V-50-V
Rubix:392A3362
Manufacturer :3536502
EAN:4052568270438

Documents
Product details : FESTO 3536502 ANGLE SEAT VALVE
angle seat valve VZXF-L-M22C-M-A-G12-130-V4B2V-50-V Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-A-G12-130-V4B2V-50-V Construction=seat valve with return spring, Actuation=pneumatic, Sealing principle=soft-seated, Installation position=any, Mounting type=in-line installation
Technical specifications
Attributes
| Type | angle seat valve vzxf |
|---|---|
| Type of coupling | g1/2 |
Show UNSPSC/ECL@SS
£ 356.35 excl. VAT
/ Each
£ 427.62 incl. VAT
- Delivery usually within ( 11 ) days