FESTO 1002515 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G34-180&

VZXF-L angle seat valve

See technical informationSee documents

References

Festo:VZXF-L-M22C-M-B-G34-180-M1-V4V4T-50-20
Rubix:259A2368
Manufacturer :1002515
EAN:4052568226169
VZXF-L-M22C-M-B-G34-180-M1-V4V4T-50-20 Angle seat valve

Technical specifications

Typeangle seat valve vzxf
See all Specifications

Documents

Product details : FESTO 1002515 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G34-180&


Angle seat valve VZXF-L-M22C-M-B-G34-180-M1-V4V4T-50-20 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
angle seat valve VZXF-L-M22C-M-B-G34-180-M1-V4V4T-50-20 Construction=seat valve with return spring, Actuation type=pneumatic, Sealing principle=soft-seated, Installation position=any, Mounting type=in-line installation

Technical specifications


Attributes
Logistic Weight1720 g
Typeangle seat valve vzxf
Type of couplingg 1/8
£ 255.57 excl. VAT
/ Each
£ 306.68 incl. VAT
  • Delivery usually within ( 2 ) days