Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SVJBR 2020K 16 107 SHANK TOOL FOR TURNING 5752671
SANDVIK SVJBR 2020K 16 107 SHANK TOOL FOR TURNING 5752671
Handle tool
References
sandvik coromant:
SVJBR 2020K 16
rubix:
201025
manufacturer :
5752671
Technical specifications
Type of assembly
vbmt
Angle
93
°
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK SVJBR 2020K 16 107 SHANK TOOL FOR TURNING 5752671
CoroTurn® 107 boring bar with handle.
Technical specifications
Attributes
Type of assembly
vbmt
Angle
93
°
Width
25
mm
Height
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.00
excl. VAT
/
Each
£
136.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DVPNL3225P16-SVIK T-MAX P TURNONG
SANDVIK SDJCR103C-S TURNING TOOL HOLDER BORING BAR 5749493
SANDVIK SDJCR 3225P 11HP 107 SHANK TOOL FOR TURNING 6188507
R17135402515-SVIK T-MAX P TOOLHOLD
SANDVIK C4-PDUNR-17090-11HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188664
SANDVIK PDJNL 2020K 15 P SHANK TOOL FOR TURNING 5739569
SDJCL1212K07S-SVIK COROTURN 107 SW
C5PSDNN0006019-SVIK T-MAX P CUTTIN
SANDVIK SVJBR203D TURNING TOOL HOLDER BORING BAR 5752673
SANDVIK MBG-1212-09R SWISS TOOL HOLDERS 6010160
SANDVIK CP-25BL-20-12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8247027
SANDVIK SCLCR 1212F 09-M 107 SHANK TOOL FOR TURNING 5748744
SANDVIK TOOLHOLDER PSSNR 3232P 15
PTFNR2525M16-SVIK T-MAX P TOOLHOLD
SANDVIK C4-DSDNN-00050-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727505