References
Parker:P1A-S025MS-0080
Rubix:157A8585
Manufacturer :P1A-S025MS-0080
Product details : PARKER MINICYL P1A-S025MS-0080
ISO 6432 P1A mini cylinders Diameters 10 to 25 mm, standard ISO 4393 strokes up to 500 mm, up to 1000 mm on request ISO mini cylinders are available in single-acting and double-acting versions Adjustable elastic or pneumatic cushioning for improved durability Magnetic piston, piston rod, tube and mounting nuts in stainless steel as standard Nose and base in anodized aluminum Numerous variants such as, cylinders with special stroke, cylinders with extended rod, cylinders with through rod, high-temperature cylinders, cylinders with fluoroelastomer nose seal Integrated pneumatic connections, power supply on each flange Ranges of H and U guide modules, mounting kits, accessories and associated sensors also available.
Cylinder Type / Function: Double-Acting, Adjustable Cushioning. Ø16 - Ø25mm.
Product Range: Cylinder Range
Sealing Material: Standard -20°C to 80°C (-4°F to 176°F) Magnetic Piston
Product Range: Cylinder Range
Sealing Material: Standard -20°C to 80°C (-4°F to 176°F) Magnetic Piston
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 106.70 excl. VAT
/ Each
£ 128.04 incl. VAT
- Usually arrives within 14 working days

