References
Festo:DSBF-C-63-25-PPVA-N3-R
Rubix:390A8362
Manufacturer :1776043
EAN:4052568247126

Documents
Product details : FESTO 1776043 ISO CYLINDER
Standard cylinder DSBF-C-63-25-PPVA-N3-R Stroke=25 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-63-25-PPVA-N3-R 1776043
Technical specifications
Attributes
| Logistic Weight | 2123,5 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 230.42 excl. VAT
/ Each
£ 276.50 incl. VAT
- Delivery usually within ( 6 ) days