PARKER 5/2 G1/8SOL/SPG P2LAX511ESNDDN
Hannifin Parker Pilot Operated Valve
See technical informationSee documentsReferences
Parker:P2LAX511ESNDDN
Rubix:157A6472
Manufacturer :P2LAX511ESNDDN




Documents
Product details : PARKER 5/2 G1/8SOL/SPG P2LAX511ESNDDN
The Viking Xtreme valve range is robust, versatile and combines high performance with compact installation dimensions. Large flow capacity, short change-over times and low change-over pressure are important characteristics of this valve range.
Strengths
•Wide operating temperature range
Compact design with good corrosion resistance
Wide range of 3/2, 5/2 and 5/3 versions
High and low temperature versions available for transport applications
Lever operated version
Twist operated version
Compact design with good corrosion resistance
Wide range of 3/2, 5/2 and 5/3 versions
High and low temperature versions available for transport applications
Lever operated version
Twist operated version
Applications
Pneumatic systems;general industrial applications including mobile
Technical specifications
Attributes
| Type | solenoid/spring |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 19 l/min |
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
- Usually arrives within 14 working days
