SMC VP742R-5YZ1-04F-M-X536 3 PORT SOLENOID VALVE


Solenoid valve 3/2 Series VP700

References
smc:VP742R-5YZ1-04F-M-X536
rubix:2609442
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VP742R-5YZ1-04F-M-X536 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3-Port solenoid valve.
•Safety Standards ISO13849-1 for Category 2.
•Valve position energised/de-energised can be detected.

Series: VP700
Pilot: R (External Pilot)
Electrical Entry: Y (DIN Terminal)
Port Size: 04 (1/2)
Thread: F (G)
Switch Electrical Entry: M (M12 - OMRON)
Check Valve: None

Strengths

•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction

Technical specifications


Attributes
Logistic Weight666 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 375.04 excl. VAT
/ Each
£ 450.05 incl. VAT
  • Delivery usually within ( 4 ) days