PARKER SOLENOID VALVE 443779W
Hannifin Water valve 7321B/7322B for Water, Light oils, Neutral liquids
See technical informationReferences
Parker:443779W
Rubix:157A8999
Manufacturer :443779W

Product details : PARKER SOLENOID VALVE 443779W
The B Series indirect operated solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets, when a precise and reliable control of Water, Light oils and Neutral Liquids control is required. The solid and robust design includes brass bodies and a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications in safe or harsh environment including ATEX.
Markets:
- Industrial
- Plumbing
Applications:
- Irrigation
- Water Distribution
- Carwash
- Cooling and climate
- Fire Fighting
Features/Benefits:
- Anti water hammer effect
- Coil modularity
- Best in class flow rate
Markets:
- Industrial
- Plumbing
Applications:
- Irrigation
- Water Distribution
- Carwash
- Cooling and climate
- Fire Fighting
Features/Benefits:
- Anti water hammer effect
- Coil modularity
- Best in class flow rate
Actuation Type: Pilot Operated
Atex Specifications Met: -
Body Material: Brass
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: -
Flow Coefficient 1: 50
Flow Coefficient 2: 3
Function: Normally Closed
Insulation Class: n/a
Maximum Fluid Temperature: +90° C
Maximum Operating Pressure: 20 bar AC/DC
Media: Water
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0.1 bar (AC or DC)
Orifice Size: 13 mm
Port Size: G 1/2
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: NBR
Seat Material: Brass
Specifications Met: -
Valve Type: 2/2-Way
Atex Specifications Met: -
Body Material: Brass
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: -
Flow Coefficient 1: 50
Flow Coefficient 2: 3
Function: Normally Closed
Insulation Class: n/a
Maximum Fluid Temperature: +90° C
Maximum Operating Pressure: 20 bar AC/DC
Media: Water
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0.1 bar (AC or DC)
Orifice Size: 13 mm
Port Size: G 1/2
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: NBR
Seat Material: Brass
Specifications Met: -
Valve Type: 2/2-Way
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 2 |
| Volume flow rate | 50 l/min |
Show UNSPSC/ECL@SS
£ 79.13 excl. VAT
/ Each
£ 94.96 incl. VAT
- Usually arrives within 14 working days
