CAMOZZI 338-905 MANUALLY OPERATED VALVE 3/2NC 1/8 LEVER SPRING
Manually Operated Valve
See technical informationSee documentsReferences
Camozzi:338-905
Rubix:255A3724
Manufacturer :30-3338-2905
Documents
Product details : CAMOZZI 338-905 MANUALLY OPERATED VALVE 3/2NC 1/8 LEVER SPRING
The 3/2-way valves Series 3 and 4 are normally closed when 1 is the inlet and they can also be normally open when 3 is the inlet.Series 3 and 4 5/2-way valves can be supplied via ports 3 and 5 with two different pressures, if a cylinder has to be operated using a delivery pressure which is different from the return pressure.
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 52.90 excl. VAT
/ Each
£ 63.48 incl. VAT
- Usually arrives within 14 working days

