References
Festo:MDH-3/2-24DC
Rubix:110A8224
Manufacturer :119600
EAN:4052568068233

Documents
Product details : FESTO 119600 PILOT VALVE MDH-3/2-24DC
Pilot valve MDH-3/2-24DC Directly actuated, with solenoid coil and manual override, without plug socket. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=30 mm, Standard nominal flow rate=50 l/min, Operating pressure=1 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x42x60 mm |
|---|---|
| Logistic Weight | 156,87 g |
| Type | standard valve iso 15218 (cnomo) |
| Number of Ports | 3 |
| Volume flow rate | 50 l/min |
Show UNSPSC/ECL@SS
£ 66.24 excl. VAT
/ Each
£ 79.49 incl. VAT
- Delivery usually within ( 6 ) days