References
Parker:P2LAX511ESNDDB49
Rubix:152A7911
Manufacturer :P2LAX511ESNDDB49


Technical specifications
| Type | parker g1/85/222mm24v p2lax511esnddb49 |
|---|---|
| Number of Ports | 5 |
Product details : PARKER G1/85/222MM24V P2LAX511ESNDDB49
Parker Viking Xtreme 5/2 valve P2LAX511ESNDDB49 for 24 V DC with spring return. Max. 10 bar and max. flow 19 l/min.
Technical specifications
Attributes
| Type | parker g1/85/222mm24v p2lax511esnddb49 |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 19 l/min |
| Material | nbr |
| Pressure range | 3,2–10 bar |
| Min. service pressure | 3.2 bar |
Show UNSPSC/ECL@SS
£ 101.79 excl. VAT
/ Each
£ 122.15 incl. VAT
- Usually arrives within 14 working days