References
SMC:SGC321B-10G20Y-5DO
Rubix:131A7191
Manufacturer :SGC321B-10G20Y-5DO

Documents
Product details : SMC SGC321B-10G20Y-5DO COOLANT VALVE
Series SGC coolant valve, with both CE and RoHS accreditation, provides the perfect solution for high speed machining. Due to the SGC's unique scraper, squeeze seal, grease channel and dry bearing construction, the valve's service life will exceed 5 million cycles. The introduction of a built-in magnet allows auto switches to be fitted, enabling confirmation of whether the valve is open or closed. The SGC is available in air operated, and external pilot solenoid types.
Technical specifications
Attributes
| Type | coolant valve |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Pressure range | 0/1 mpa |
| Min. service pressure | 0 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 285.78 excl. VAT
/ Each
£ 342.94 incl. VAT
- Delivery usually within ( 26 ) days