References
SMC:AS3201FS-G03-10
Rubix:393A9189
Manufacturer :AS3201FS-G03-10

Documents
Product details : SMC AS3201FS-G03-10 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT).
Strengths
•Large flow in-line style
Technical specifications
Attributes
| Type | speed controller |
|---|---|
| Max. service pressure | 10 bar |
| Material | nbr |
| Pressure range | 0,1/1 mpa |
| Port size | 3/8 |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 22.28 excl. VAT
/ Each
£ 26.74 incl. VAT
- Usually arrives within 14 working days