References
Festo:HAPG-SD2-8
Rubix:391A2288
Manufacturer :184484
EAN:4052568144418

Documents
Product details : FESTO 184484 ADAPTER KIT
Adapter kit HAPG-SD2-8 with tubing throughfeed, for Mounting grippers Type HGD-50-A on rotary actuator Type DRQD-25-...-FW. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 135.74 excl. VAT
/ Each
£ 162.89 incl. VAT
- Delivery usually within ( 16 ) days