References
Festo:HNC-80
Rubix:117A8865
Manufacturer :174373
EAN:4052568013912

Documents
Product details : FESTO 174373 FOOT MOUNTING HNC-80
Foot Mounting HNC-80 Size=80, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x52x76 mm |
|---|---|
| Logistic Weight | 816 g |
| Type | foot mounting |
| Connection 1 | 80 mm |
Show UNSPSC/ECL@SS
£ 27.91 excl. VAT
/ Each
£ 33.49 incl. VAT
- Delivery usually within ( 2 ) days