References
Festo:HAPG-99
Rubix:391A2249
Manufacturer :542435
EAN:4052568180485

Documents
Product details : FESTO 542435 ADAPTER KIT
Adapter kit HAPG-99 for the combination of grippers with drives. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Adapter kit HAPG-99 for combining grippers with drives. Mounting position=any, Corrosion resistance class KBK=2, Material note=Copper- and PTFE-free, Material information plate=aluminum wrought alloy
Technical specifications
Attributes
| Logistic Weight | 99,4 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 114.82 excl. VAT
/ Each
£ 137.78 incl. VAT
- Delivery usually within ( 16 ) days