References
Festo:FLSR-12-R
Rubix:121A0421
Manufacturer :30929
EAN:4052568114244

Documents
Product details : FESTO 30929 FREE WHEEL UNIT FLSR-12-R
Freewheel unit FLSR-12-R For semi-rotary drives DSR. Size=12, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=1 Nm
Technical specifications
Attributes
| Logistic Weight | 393 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 501.26 excl. VAT
/ Each
£ 601.51 incl. VAT
- Delivery usually within ( 16 ) days