RUST-OLEUM 1015.0.75 BRUSH ON HEAT RESISTANT ALUMINIUM PAINT TIN 750ML
Hard Hat® Heat Resistant Aerosol
See technical informationSee documentsReferences
Rust-Oleum:1015.0.75
Rubix:80048994
EAN:8715743017056

Documents
Product details : RUST-OLEUM 1015.0.75 BRUSH ON HEAT RESISTANT ALUMINIUM PAINT TIN 750ML
Heat resistant coatings based on a silicone modified alkyd resin.
Hard Hat® High Temperature Finishes 750 ºC - Hard Hat® high temperature paints can be applied to new steel, sanded or prepainted surfaces such as barbecues, boiler elements, hot air guns, extractors, etc. For small maintenance and retouching jobs. Provides (short-term) protection at high temperatures up to 750 °C for indoor or outdoor applications.
Strengths
Free of lead and chromate.
Applications
For uncoated steel or lightly rusted surfaces. Ideal for motors, heat guns, fans, radiators, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x102x120 mm |
|---|---|
| Logistic Weight | 964 g |
| Volume | 750 ml |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 38.67 excl. VAT
/ Each
£ 46.40 incl. VAT
- Usually arrives within 14 working days
