RUST-OLEUM 2169 PRIMER AEROSOLRED OXIDE 500ML


Hard Hat® Anti-corrosion Primer

References
rust-oleum:2169
rubix:319411
ean:8715743005862
brand logo
brand logo
Technical specifications
Capacity500 ml
ColourRed
See all Specifications

Product details : RUST-OLEUM 2169 PRIMER AEROSOLRED OXIDE 500ML


RUST-OLEUM® Hard Hat Aerosol Red Primer is a fast drying primers based on a short oil soya alkyd. The products contain rust-inhibitive pigments and are lead- and chromate free.

Strengths

Penetrates and seals the rusty surface. No lead or chromate.

Applications

For use on new, bare or slightly rusted steel, in light industrial environments, normal humidity.

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x65x240 mm
Logistic Weight701 g
Capacity500 ml
ColourRed
Max.Operation temperature100 °C
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
  • In stock: Next day delivery