AMBERSIL 20680 GALVA COLOUR SILVER RAL 9006 500ML
Ambersil Anti-Corrosion Primer
See technical informationSee documentsReferences
Ambersil:20680
Rubix:2579815

Documents
Product details : AMBERSIL 20680 GALVA COLOUR SILVER RAL 9006 500ML
GALVA COLOUR is a zinc-phosphate enhanced paint which
primes and covers in one easy application. The addition of
zinc phosphate allows the paint to adhere to 'difficult' surfaces
which may not be completely free of corrosion or residual old
paint. The top-coat paint colour is RAL referenced for accurate
colour matching and seamless touch-up and assists with
correct colour selection. Ideal for identification of service
pipes and for external aesthetic surface repairs.
primes and covers in one easy application. The addition of
zinc phosphate allows the paint to adhere to 'difficult' surfaces
which may not be completely free of corrosion or residual old
paint. The top-coat paint colour is RAL referenced for accurate
colour matching and seamless touch-up and assists with
correct colour selection. Ideal for identification of service
pipes and for external aesthetic surface repairs.
Strengths
Reduces time spent priming and painting the top-coat: do it in one application
RAL colours for accurate colour matches
Free from lead, chromate and toluene
Excellent coverage: up to 3m² from one 500ml can
RAL colours for accurate colour matches
Free from lead, chromate and toluene
Excellent coverage: up to 3m² from one 500ml can
Applications
Ideal for external pipe-line identification, railings, security fences and storage tanks
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Colour | grey |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 17.55 excl. VAT
/ Each
£ 21.06 incl. VAT
- Usually arrives within 14 working days
