RUST-OLEUM 1078.2.5 HIGH TEMPERATURE COATING BLACK 2.5L


Hard Hat® Heat Resistant Aerosol

References
rust-oleum:1078.2.5
rubix:80081170
ean:8715743017049
brand logo
brand logo
Technical specifications
Capacity2500 ml
ColourBlack
See all Specifications

Product details : RUST-OLEUM 1078.2.5 HIGH TEMPERATURE COATING BLACK 2.5L


Heat resistant coatings based on a silicone modified alkyd resin.
Hard Hat® High Temperature Finishes 750 ºC - Hard Hat® high temperature paints can be applied to new steel, sanded or prepainted surfaces such as barbecues, boiler elements, hot air guns, extractors, etc. For small maintenance and retouching jobs. Provides (short-term) protection at high temperatures up to 750 °C for indoor or outdoor applications.

Strengths

Free of lead and chromate.

Applications

For uncoated steel or lightly rusted surfaces. Ideal for motors, heat guns, fans, radiators, etc.

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x160x157 mm
Logistic Weight4027 g
Capacity2500 ml
ColourBlack
Show UNSPSC/ECL@SS
£ 60.52 excl. VAT
/ Each
£ 72.62 incl. VAT
  • Usually arrives within 14 working days