Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Corrosion-resistant & zinc paint
RUST-OLEUM 3369.2.5 COMBICOLOUR 3369 PRIMER RED 2.5L
RUST-OLEUM 3369.2.5 COMBICOLOUR 3369 PRIMER RED 2.5L
Combiprimer® Primer - anti-rust, red
References
rust-oleum:
3369.2.5
rubix:
1255263
ean:
8715743013140
Technical specifications
Capacity
2500
ml
Colour
red
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 3369.2.5 COMBICOLOUR 3369 PRIMER RED 2.5L
Combiprimer® Primer - anti-rust, red - quality paint for CombiColor® finishing coats. For longer anti-rust protection!
Technical specifications
Attributes
Logistics dimensions (L x W x H)
180
x
160
x
157
mm
Logistic Weight
3645
g
Capacity
2500
ml
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.16
excl. VAT
/
Each
£
74.59
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 895089 MATT COLD GALVANIZING - 500 ML
RUST-OLEUM 7378.0.75 COMBICOLOUR 7378 MATT BLACK TIN 750ML
JOHNSTONES SMOOTH METAL PAINT SILVER 2.5L
RUST-OLEUM 4268.5 ORANGEPRIMER 5LTR
RUST-OLEUM 7378.2.5 COMBICOLOUR 7378 MATT BLACK TIN 2.5L
RUST-OLEUM 3369.0.75 COMBICOLOUR 3369 PRIMER RED 750ML
RUST-OLEUM 3380.2.5 COMBICOLOUR 3380 PRIMER GREY 2.5L
RUST-OLEUM 7365.0.75 COMBICOLOUR 7365 BRIGHT RED TIN 750ML
LOCTITE SF 7515 SURFACE TREATMENT 5L 1444156
RUST-OLEUM 7366.0.75 COMBICOLOUR 7366 TRAFFIC RED TIM 750ML
RUST-OLEUM 7329.0.75 COMBICOLOUR 7329 STEEL BLUE AEROSOL 750ML
RUST-OLEUM 7366.2.5 COMBICOLOUR 7366 TRAFFIC RED TIN 2.5L
ACTIONCAN 1936 WHITE ZG-90 ZINC PAINT 500ML CAN
RUST-OLEUM 7339.0.75 COMBICOLOUR 7339 FIR GREEN AEROSOL 750ML
RUST-OLEUM 7394.0.4 COMBICOLOR SATIN WHITE 400ML