RUST-OLEUM 7365MS.2.5 COMBICOLOR MULTI-SURFACE GLOSS BRIGHT RED 2.5L
Combicolor® Multi-surface
See technical informationSee documentsReferences
Rust-Oleum:7365MS.2.5
Rubix:2587504
EAN:5413436006280



Documents
Product details : RUST-OLEUM 7365MS.2.5 COMBICOLOR MULTI-SURFACE GLOSS BRIGHT RED 2.5L
Rust-Oleum® CombiColor® Multi-Surface 7300 coating is a solvent based primer and topcoat in one, based on a modified Alkyd binder, providing good adhesion to many types of substrates. The product is lead- and chromate free.
Strengths
Direct to surface. Paint & primer in one. Quick drying.
Applications
Interior and exterior.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x160x157 mm |
|---|---|
| Logistic Weight | 3372 g |
| Volume | 2500 ml |
| Colour | black |
Show UNSPSC/ECL@SS
£ 44.20 excl. VAT
/ Each
£ 53.04 incl. VAT
- Usually arrives within 14 working days
