RUST-OLEUM 2264 TOPCOAT AEROSOL FLUORESCENT RED 500ML
Fluorescent Hard Hat® Topcoats
See technical informationSee documentsReferences
Rust-Oleum:2264
Rubix:319444
EAN:8715743006265

Documents
Product details : RUST-OLEUM 2264 TOPCOAT AEROSOL FLUORESCENT RED 500ML
Hard Hat ® fluorescent finishes-are ideal for signalling, safety marking and colour coding!
Strengths
Coat of paint without splash. Excellent spraying quality. High-quality pigments: ensure longer lasting gloss and colour.
Applications
For non coated steel, wood and concrete.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x240 mm |
|---|---|
| Logistic Weight | 514 g |
| Volume | 500 ml |
| Colour | red |
| Finishing | mat |
| Max. Operation temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 21.64 excl. VAT
/ Each
£ 25.97 incl. VAT
- Usually arrives within 14 working days
