References
Orn:2100-15 HARRIER BLK 44S
Rubix:2526372
EAN:5055748754444

Product details : ORN 2100N HARRIER STRETCH TROUSER BLACK 44S
A formal trouser with unique sewn centre crease. The style has two jetted rear pockets with button fastening, two side pockets and a coin pocketTriple stitching on all main seams. Non restrictive front crease – causes no wearer discomfort. Shell fabric pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. 65% polyester 35% cotton twill 310gsm (9oz)
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 44 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
- Usually arrives within 14 working days
