ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 46R


Hawk Deluxe EarthPro ® Trouser

References
orn:2200R-15-46R
rubix:238A4717
ean:5055748745084
brand logo
brand logo
Technical specifications
Colourblack
Size46r
Main materialpolyester
See all Specifications

Product details : ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 46R


Multi functional and hard wearing combat trouser made from recycled material. Multiple pockets with extra strong pocket liners. Two front and two rear pockets, spacious combat style leg pocket including mobile pocket. Slight elastication at sides of waistband - very comfortable to wear. Reflective trim for enhanced visibility and safety. Heavy duty non-scratch fixing stud on waistband. Triple stitched on all main seams for ultimate strength. High quality brass YKK zip with lifetime guarantee

Technical specifications


Attributes
Colourblack
Size46r
Main materialpolyester
Material65% grs recycled polyester / 35% cotton
Show UNSPSC/ECL@SS
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
  • Usually arrives within 14 working days