ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 28S
Hawk Deluxe EarthPro ® Trouser
See technical informationSee documentsReferences
Orn:2200R-15-28S
Rubix:238A4703
EAN:5055748744551

Documents
Product details : ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 28S
Multi functional and hard wearing combat trouser made from recycled material. Multiple pockets with extra strong pocket liners. Two front and two rear pockets, spacious combat style leg pocket including mobile pocket. Slight elastication at sides of waistband - very comfortable to wear. Reflective trim for enhanced visibility and safety. Heavy duty non-scratch fixing stud on waistband. Triple stitched on all main seams for ultimate strength. High quality brass YKK zip with lifetime guarantee
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 28 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% grs recycled polyester / 35% cotton |
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
- Usually arrives within 14 working days
Size
28
