ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 34S

Hawk Deluxe EarthPro ® Trouser

See technical informationSee documents
References
Orn:2200R-15-BLK-34S
Rubix:237A5194
EAN:5055748744735
brand logo
Technical specifications
Colourblack
Size34
Main materialpolyester
See all Specifications
Documents

Product details : ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 34S


Multi functional and hard wearing combat trouser made from recycled material. Multiple pockets with extra strong pocket liners. Two front and two rear pockets, spacious combat style leg pocket including mobile pocket. Slight elastication at sides of waistband - very comfortable to wear. Reflective trim for enhanced visibility and safety. Heavy duty non-scratch fixing stud on waistband. Triple stitched on all main seams for ultimate strength. High quality brass YKK zip with lifetime guarantee

Technical specifications


Attributes
Colourblack
Size34
Main materialpolyester
Secondary colourno secondary color
Material65% grs recycled polyester / 35% cotton
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
  • In stock: Next day delivery

Size

34
Select variants (39)