References
GPC Industries:HSC05Z
Rubix:386A6567
Manufacturer :HSC05Z
Product details : GPC HSC05Z HAZARDOUS STORAGE CABINET 483 X 915
manufactured from 0.9mm sheet steel formed & weldedseams, upplied with removable galvanised sump tray & shelves, doors are fitted with vertical reinforcement panels to prevent distortion, produced with return flange around floors & joints to help prevent the passage of flame,
Fitted with security locks and two keys, shelves can be used as flush shelves or as a tray & are adjustable to 75mm centres. Locks and handles are all metal to eliminate melting under fire attack, powder coated yellow.
Strengths
Prevents flame passage
Applications
Protects flammable chemicals
Technical specifications
Attributes
| Type | gpc hsc05z hazardous storage cabinet 483 x 915 |
|---|---|
| Width | 915 mm |
Show UNSPSC/ECL@SS
£ 1,014.82 excl. VAT
/ Each
£ 1,217.78 incl. VAT
- Delivery usually within ( 16 ) days

