SECURIKEY KV030 KEY VAULT 30 KEYS


Key Vault

References
securikey:KV030
rubix:2000345
brand logo
brand logo
Technical specifications
TypeKey Vault
Width230 mm
ColourGrey

Product details : SECURIKEY KV030 KEY VAULT 30 KEYS


There are situations when additional security is needed and our key vaults are designed to meet that requirement. Designed to meet the highest standards of insurance companies our Key Vaults offer twice the strength and twice the reassurance of our standard key systems when controlling, tracking and securing keys to valuables and property.

Strengths

•Heavy duty key cabinet designed to meet the growing need for added security
2.5mm fabricated steel cabinet with flush closing door to resist forced entry
Locking by security deadlock with 5-pin Euro profile cylinder & 2 keys
Adjustable colour coded and numbered hook bars allow the layout to be customised
Ingenious key tabs are designed to hang so that the number is always visible
Closed loops included for use with optional security seals
Key locations can be recorded on the control index which is removable for added security
Use your own cylinder to incorporate the cabinet into an existing suited system
Cylinder can be easily changed in seconds to ensure total security
Durable Light Grey paint finish will suit most environments

Technical specifications


Attributes
TypeKey Vault
Width230 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 186.25 excl. VAT
/ Each
£ 223.50 incl. VAT
  • Usually arrives within 14 working days