SECURIKEY KEY CABINET SYSTEM 300 KEYS


Security Cabinet

References
securikey:KC300
rubix:2000343
brand logo
brand logo
Technical specifications
TypeSecurity Cabinet
Width380 mm
ColourOther

Product details : SECURIKEY KEY CABINET SYSTEM 300 KEYS


A good quality key cabinet does not need to be expensive. Our standard system cabinets are constructed from 1.5mm pressed and folded steel, provide the choice of five locking options, and have the flexibility to meet most domestic and commercial needs.

Strengths

•1.5mm steel cabinet with flush closing rim to resist forced entry
Adjustable colour coded and numbered hook bars allow the layout to be customised
Ingenious key tabs are designed to hang so that the number is always visible
Closed loops included for use with optional security seals
Durable Light Grey paint finish will suit most environments
Supplied with security lock and 2 keys

Technical specifications


Attributes
TypeSecurity Cabinet
Width380 mm
ColourOther
Show UNSPSC/ECL@SS
£ 669.30 excl. VAT
/ Each
£ 803.16 incl. VAT
  • Usually arrives within 14 working days