SECURIKEY KEY STORAGE UNIT 5403D
Select Access 5403D Key Store – Wall Mount
See technical informationSee documentsReferences
Securikey:5403D
Rubix:2017289
Documents
Product details : SECURIKEY KEY STORAGE UNIT 5403D
Large capacity ideal for bunches of keys and access control cards.Ideal for use in commercial and domestic applications by construction workers, maintenance teams, district nurses, cleaning service employees,children after school etc… .4-digit programmable combination offering 10,000 possible codes.Aluminium cast body to resist against hammering or sawing.Corrosion resistant – suitable for outdoor use.Prevents being “locked out”. Easily mounts to most surfaces (Fixings provided).
Technical specifications
Attributes
| Type | key store box |
|---|---|
| Width | 105 mm |
| Platform height | 146 mm |
Show UNSPSC/ECL@SS
£ 74.07 excl. VAT
/ Each
£ 88.88 incl. VAT
- In stock: Next day delivery

