References
GPC Industries:EFC02Z
Rubix:208A9346

Product details : GPC EFC02Z HAZARDOUS MATERIALS STORAGE CUPBOARD
Manufactured from 0.7mm mesh body & 0.9mm mesh doors
These units enable separate storage of hazardous substances
No snag handles with 2 point locking mechanism
Adjustable spill retaining shelves for superior spill management
Integral liquid tight sump encourages the correct handling of spills
Wall cupboards are pre-drilled for mounting (fixings not included)
Floor chests have an integrated welded sump, angled lid to discourage article placement & a hasp & staple lock - padlock not supplied
Stands raise cupboards by 543mm with an adjustable foot for uneven surfaces
Reaction to Fire Classification EN 13501-1
These units enable separate storage of hazardous substances
No snag handles with 2 point locking mechanism
Adjustable spill retaining shelves for superior spill management
Integral liquid tight sump encourages the correct handling of spills
Wall cupboards are pre-drilled for mounting (fixings not included)
Floor chests have an integrated welded sump, angled lid to discourage article placement & a hasp & staple lock - padlock not supplied
Stands raise cupboards by 543mm with an adjustable foot for uneven surfaces
Reaction to Fire Classification EN 13501-1
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 460 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 351.89 excl. VAT
/ Each
£ 422.27 incl. VAT
- Delivery usually within ( 6 ) days
