References
Festo:HBN-12/16X1
Rubix:118A3456
Manufacturer :5125
EAN:4052568019297

Documents
Product details : FESTO 5125 FOOT MOUNTING HBN-12/16X1
Foot Mounting HBN-12/16X1 For cylinders ESNU, DSNU, ESN, DSN, EGZ and sensors. Size=12/16, Corrosion resistance classification CRC=1, Product weight=40 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x30x19 mm |
|---|---|
| Logistic Weight | 41,5 g |
| Type | foot mounting |
| Connection 1 | 16 mm |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- Delivery usually within ( 2 ) days