References
Festo:EAPS-R1-25-S-WH
Rubix:391A0549
Manufacturer :558396
EAN:4052568205331

Documents
Product details : FESTO 558396 SENSING KIT
Sensing kit EAPS-R1-25-S-WH Suitable for electrical ERMB rotary Module. Size=25, Rotation angle=Adjustable, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C
Interrogation kit EAPS-R1-25-S-WH suitable for electric rotary module ERMB. Baugröße=25, Drehwinkel=einstellbar, Einbaulage=beliebig, Korrosionsbeständigkeitsklasse KBK=2, Umgebungstemperatur=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 135,8 g |
|---|---|
| Type | eaps interrogation kit |
Show UNSPSC/ECL@SS
£ 153.17 excl. VAT
/ Each
£ 183.80 incl. VAT
- Delivery usually within ( 14 ) days