SMC ZP3E-TF80BMS-AL16 VACUUM PAD


Heavy-duty, Ball Joint with Adapter - ZP3E-TF*BM

References
smc:ZP3E-TF80BMS-AL16
rubix:394A2431
manufacturer :ZP3E-TF80BMS-AL16
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter80 mm
ShapeBellow
See all Specifications

Product details : SMC ZP3E-TF80BMS-AL16 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 32 - Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Male and Female Thread Vertical Vacuum Inlet with Ball Joint.

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter80 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter85 mm
Show UNSPSC/ECL@SS
£ 74.05 excl. VAT
/ Each
£ 88.86 incl. VAT
  • Usually arrives within 14 working days