SMC ZP08BN VACUUM PAD


Vacuum Pad

References
smc:ZP08BN
rubix:120A2388
ZP (U,C,D,B), Vacuum Pad Unit with Lock Ring
brand logo
Technical specifications
MaterialNBR
Diameter8 mm
ShapeBellow
See all Specifications

Product details : SMC ZP08BN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø8
    Material: N (NBR)
    Lock Ring: Lock Ring
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)10x13x10 mm
    Logistic Weight1 g
    MaterialNBR
    Diameter8 mm
    ShapeBellow
    TypeVacuum Pad
    Show UNSPSC/ECL@SS
    £ 6.20 excl. VAT
    / Each
    £ 7.44 incl. VAT
    • Delivery usually within ( 4 ) days