PIAB OF10X30P4D13UA CUP 0110084


Suction Cup

References
piab:0110084
rubix:121A1680
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter30.8 mm
ShapeOther
See all Specifications

Product details : PIAB OF10X30P4D13UA CUP 0110084


This Program Of Oval Suction Cups Has Characteristics That Are Specially Suited For Handling Of Metal-Sheet Material.

Strengths

•Suitable for flat and rough surfaces
Fair stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and give extra friction when the lifting force is parallel to the surface of the object
DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled

Technical specifications


Attributes
MaterialPolyurethane
Diameter30.8 mm
ShapeOther
TypeSuction Cup
Metrical Diameter30.8 mm
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ Each
£ 32.40 incl. VAT
  • Usually arrives within 14 working days