Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT80HFJ50-B01-A18 VACUUM PAD
SMC ZPT80HFJ50-B01-A18 VACUUM PAD
Vacuum Pad
References
smc:
ZPT80HFJ50-B01-A18
rubix:
2611173
Technical specifications
Material
Fluoro Elastomer
Type
Flat
See all Specifications
Product details
Technical specifications
Product details : SMC ZPT80HFJ50-B01-A18 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Buffer Vertical Vacuum Inlet.
Pad Diameter: ø80
Material: F (Fluoro Rubber)
Buffer: J50 (Rotating 50mm)
Mounting Thread: A18 (M18X1.5)
Strengths
Vertical vacuum entry
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
82
x
159
x
82
mm
Logistic Weight
200
g
Material
Fluoro Elastomer
Type
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.48
excl. VAT
/
Each
£
83.38
incl. VAT
Delivery usually within (
4
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SMC ZP3E-Y100UMNJB30 VACUUM PAD
SMC ZP2-TB20MTS-H5 VACUUM PAD
SMC ZP3E-TF63UMN-B12 VACUUM PAD
SMC ZPT25CN-B5 VACUUM PAD
SMC ZPR32UNJ10-06-A10 VACUUM PAD
SMC ZPR32US-06-A6 VACUUM PAD
SMC ZP3-T06UMGSK6-B5 VACUUM PAD
SMC ZPR40BN-06-A8 VACUUM PAD
SMC ZPT06BNK6-B5-A8 VACUUM PAD
SMC ZPR25CNK10-08-A10 VACUUM PAD BUFFER RIB NBR
SMC ZPR32UNK10-06-A10 HORIZONTAL ENTRY V/PAD & BUFFER
SMC ZP2-R5030WNK10-04 VACUUM PAD
SMC ZP3E-T80BMNJB10 VACUUM PAD
AVENTICS 7320500000
SMC ZP3-T16UMHSK6-B5 VACUUM PAD